Shop All Plastic Sheets
Zoro Select
White PTFE Sheet Stock 6" L x 6" W x 0.093" Thick
Mfr # G15-.93F-6X6
Zoro # G7840883
original price:
$15.49
16% off
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material PTFE
- Plastic Thickness 0.093"
- Plastic Width 6"
- Plastic Length 6"
Product Information
- Brand Zoro Select
- MFR # G15-.93F-6X6
- Zoro # G7840883
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Length Tolerance | +/-0.500 in |
Width Tolerance | +/-0.250 in |
Width | 6" |
Length | 6" |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.500 in |
Nominal Size | 6 in W x 6 in L |
Description
Sheet Stock, PTFE, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.09375 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Closed Cell, 3/4 in W, 10 ft L, 5/16 in Thick, Black (ZUSABSR-37)
- ZORO SELECT Water Hard Drill Rod, W1, 33/64, 0.5156 In (W1D33646)
- PRECISION BRAND Arbor Shim, 0.0050x3/4 ID, Pk10 (25166)
- GLAZELOCK 1/4" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Black 100pc/bag (Econo10)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 48" L x 12" W x 1/8" Thick (BULK-PS-UHMWB-7)
- ZORO SELECT Brown Garolite Sheet Stock 48" L x 36" W x 0.063" Thick (BULK-CS-GCE-184)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.375" Thick (1ZAT6)
- ZORO SELECT White Acetal Rectangle Stock 48" L x 3" W x 1/2" Thick (BULK-PS-AC-248)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.500" Thick (3HMP7)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 6" L x 6" W x 1/2" Thick (BULK-PS-CAC-327)
- DIY INDUSTRIES PVC Board 24 x 24 in. - Yellow - 1 Piece, 3PK (15-1924-2424-618)
- Zoro Select Plastic Sheets