Shop All Plastic Sheets
Zoro Select
White PTFE Sheet Stock 24" L x 24" W x 0.500" Thick
Mfr # G15-.50F-24X24
Zoro # G8397426
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material PTFE
- Plastic Thickness 0.500"
- Plastic Width 24"
- Plastic Length 24"
Product Information
- Brand Zoro Select
- MFR # G15-.50F-24X24
- Zoro # G8397426
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Length Tolerance | +/-0.500 in |
Width Tolerance | +/-0.250 in |
Width | 24" |
Length | 24" |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 24 in W x 24 in L |
Plastic Length Tolerance | +/-0.500 in |
Description
Sheet Stock, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 2 in W (18S2-36)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.250" Thick (BULK-PS-UHMW-54)
- ZORO SELECT Flat Stock, 0.250", 3" W, 3 ft. (CUREC01079)
- ZORO SELECT 1/8" FDA Grade Neoprene Rubber Sheet, 12"x24", White, 50A (BULK-RS-N60FDA-242)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.250" Thick (1UTR5)
- ZORO SELECT Amber Polyimide Film Stock 12" L x 12" W x 0.001" Thick (BULK-PF-PI-1)
- ZORO SELECT Clear Polycarbonate Sheet Stock 72" L x 48" W x 3/16" Thick (BULK-PS-PC-394)
- ZORO SELECT HDPE Plastic Sheet 60" L x 48" W x 3/4" Thick (BULK-PS-PE-480)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 12" L x 12" W x 1/8" Thick (BULK-PS-PCT-3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 24" W x 1/4" Thick (BULK-PS-PC-53)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 1" Thick (BULK-PS-UHMWB-97)
- Zoro Select Plastic Sheets