Shop All Plastic Rods
Zoro Select
White PTFE Rod Stock 4 ft. L, 3/16" Dia.
Mfr # BULK-PR-PTFE-118
Zoro # G7284559
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type General Purpose
- Color White
- Tensile Strength (PSI) 3500
- Length Tolerance +/-1.000 in
Product Information
- Brand Zoro Select
- MFR # BULK-PR-PTFE-118
- Zoro # G7284559
- UPC # 193005353872
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/16" |
Length | 4 ft. |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +/-0.020 in |
Plastic Diameter Tolerance | +0.018/-0.014 in |
Nominal Size | 3/16 in dia x 4 ft L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Length | 4 ft |
Plastic Diameter | 3/16 in |
Description
Rod Stock, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Diameter 3/16 in, White, Plastic Clarity Opaque, Minimum Temperature -290 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Nylon MD Sheet - Extruded 6/6, 0.062 Thick, 24 X 48 (SNYLMD.062EXT-24X48)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1-1/2" Dia. (1YVF8)
- ZORO SELECT U-Channel, 6063AL, 1/2 In Leg, 1 1/2 Inx8ft (6ALZ0)
- STEELWORKS 3/16X3X36 Flt Stl Bar (11678)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 1/4" Dia. (BULK-PR-PTFE-90)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 1-1/4" Dia. (BULK-PR-PTFE-104)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 1" Dia. (BULK-PR-PTFE-131)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMW-346)
- ZORO SELECT Tan PEEK Rod Stock 8 ft. L, 3/8" Dia. (67139104)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1/4" Dia. (66072104)
- ONLINEMETALS Aluminum Bronze Hollowbar 932 12 L, 24 W (13494)
- Zoro Select Plastic Rods