Shop All Plastic Rods
Zoro Select
White PTFE Rod Stock 3 ft. L, 1/4" Dia.
Mfr # G15-TRCE-.25-3
Zoro # G2827870
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type Saw Cut Ends
- Diameter 1/4"
- Length 3 ft.
- Color White
Product Information
- Brand Zoro Select
- MFR # G15-TRCE-.25-3
- Zoro # G2827870
- Country of Origin Italy
- Category Plastic Rods
Dimensions
Diameter | 1/4" |
Length | 3 ft. |
Diameter Tolerance | +/-0.015 in |
Length Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Length | 3 ft |
Plastic Diameter | 1/4 in |
Nominal Size | 1/4 in dia x 3 ft L |
Plastic Diameter Tolerance | +/-0.015 in |
Description
Rod Stock, PTFE, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 1-1/4" W (BULK-PS-NYL-907)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.063" Thick (1UTL5)
- GLAZELOCK 1/8" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 12x 60pc/bag (SP11)
- USA INDUSTRIALS High Strength Neoprene Rubber Sheet - 40A - 3/4" T x 6" W x 12" L (BULK-RS-NHS40-455)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. (1UPG8)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1/4" Dia. (G15-TRFE-.25-3)
- ZORO SELECT White Acetal Copolymer Rod Stock 4 ft. L, 1-1/4" Dia. (69586104)
- ZORO SELECT White Polypropylene Rod Stock 4 ft. L, 3/8" Dia. (22JM35)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 3/4" Dia. (22JL44)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/16" Dia. (2XPC5)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 3" W (BULK-PS-UHMWB-333)
- Zoro Select Plastic Rods