Shop All Plastic Rods
Zoro Select
White PTFE Rod Stock 1 ft. L, 7/16" Dia.
Mfr # G15-TRFE-.438-1
Zoro # G2827846
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type Finished Ends
- Color White
- Tensile Strength (PSI) 4350
- Max. Temp. (F) 500 Degrees F
Product Information
- Brand Zoro Select
- MFR # G15-TRFE-.438-1
- Zoro # G2827846
- Country of Origin Italy
- Category Plastic Rods
Dimensions
Diameter | 7/16" |
Length | 1 ft. |
Diameter Tolerance | +/-0.027 in |
Length Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +/-0.027 in |
Nominal Size | 7/16 in dia x 1 ft L |
Plastic Diameter | 7/16 in |
Plastic Length | 1 ft |
Description
Rod Stock, PTFE, Grade Standard, Plastic Length 1 ft, Plastic Diameter 7/16 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Spring Steel, 0.187 in.dia, PK4 (509)
- ZORO SELECT 3/8" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-NHS40-27)
- ZORO SELECT Sq Tube, 304SS, 2 OD x 1 27/32 ID Sq, 6 ft (4YUL4)
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x6", 70A (BULK-RS-SBR75-148)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1/4" Dia. (G15-TRFE-.25-3)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRFE-.5-1)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1" Dia. (G15-TRFE-1.0-3)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 2" Dia. (1UXD3)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 3/8" Dia. (22JM55)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/2" Dia. (2XPU3)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 3/8 in Dia. (BULK-PR-PVC-153)
- Zoro Select Plastic Rods