Shop All Plastic Sheets
Zoro Select
White PTFE Rectangle Stock 48" L x 1-1/2" W x 1/4" Thick
Mfr # BULK-PS-PTFE-222
Zoro # G7277875
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PTFE
- Plastic Thickness 1/4"
- Plastic Width 1-1/2"
- Plastic Length 48"
- Plastic Color White
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PTFE-222
- Zoro # G7277875
- UPC # 193005324148
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1-1/2" |
Plastic Length | 48" |
Width | 1.5 in |
Length | 4 ft |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 1 1/2 in W x 48 in L |
Description
Rectangle Stock, PTFE, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x1/16", SemiClr (BULK-RS-S50CFDA-5)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (20531_72_0)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-VFEP-2)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 10 Ft (ZUSA-RC-496)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 1" W x 3/4" Thick (BULK-PS-PE-87)
- ZORO SELECT Black Polycarbonate Plastic Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-PCC-2)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.118" Thick (BULK-PS-PC-587)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.125" Thick (1YYL9)
- ZORO SELECT Clear Acrylic Sheet Stock 96" L x 48" W x 0.220" Thick (BULK-PS-ACR-23)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/4" Thick (BULK-PS-UHMW-536)
- PROFESSIONAL PLASTICS Clear/Blue PVC Sheet, 0.250 X 48.000 X 96.000 [Each] (SPVCCB.250X48.000X96.000)
- Zoro Select Plastic Sheets