Shop All Plastic Sheets
Zoro Select
White PTFE Rectangle Stock 12" L x 1.5" W x 0.250" Thick
Mfr # G15-TRB-.25-1.5X1
Zoro # G7919064
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PTFE
- Plastic Thickness 0.250"
- Plastic Width 1.5"
- Plastic Length 12"
- Plastic Color White
Product Information
- Brand Zoro Select
- MFR # G15-TRB-.25-1.5X1
- Zoro # G7919064
- Country of Origin Italy
- Category Plastic Sheets
Dimensions
Plastic Width | 1.5" |
Plastic Length | 12" |
Width | 1.5 in |
Length | 1 ft |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.500 in |
Nominal Size | 1 1/2 in W x 12 in L |
Description
Rectangle Stock, PTFE, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Corrosion and Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 6 in W (9659_6_12)
- PRECISION BRAND Arbor Shim Assortment, Low Carbon Steel, Pk19 (25120)
- USA INDUSTRIALS Grade F1 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 36" L (BULK-FS-F1-22)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.67 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/8A-100)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.060" Thick (BULK-PS-PC-571)
- ZORO SELECT White PTFE Film Stock 12" L x 12" W x 0.020" Thick (G15-20F-12X12)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 36" L x 48" W x 1/2" Thick (BULK-PS-CAC-438)
- ZORO SELECT White Acetal Copolymer Sheet Stock 24" L x 24" W x 0.063" Thick (1NLX9)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 1.000" Thick (1ZBA6)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 6" W x 0.002" Thick (G15-2F-6X50)
- PROFESSIONAL PLASTICS Gray#7130 Polycarbonate Sheet, 0.250 X 48.000 X 96.000 [Each] (SPCGY7130.250X48.000X96.000)
- Zoro Select Plastic Sheets