Shop All Plastic Sheets
Zoro Select
White PTFE Film Stock 25 ft. L x 24" W x 0.003" Thick
Mfr # G15-3F-24X25
Zoro # G7993641
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material PTFE
- Plastic Thickness 0.003 in
- Plastic Width 24 in
- Plastic Length 25 ft
Product Information
- Brand Zoro Select
- MFR # G15-3F-24X25
- Zoro # G7993641
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24 in |
Plastic Length | 25 ft |
Width Tolerance | +/-0.250 in |
Length Tolerance | +/-0.500 in |
Length | 25 ft. |
Width | 24" |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.500 in |
Nominal Size | 24 in W x 25 ft L |
Description
Film Stock, PTFE, Grade Standard, Plastic Length 25 ft, Plastic Width 24 in, Plastic Thickness 0.003 in, White, Plastic Clarity Semi-Clear, Standards AMS 3652, MIL-P-22241, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 10 ft L, 1/4 in Thick, Red (ZUSASSR-F-13)
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 2 In Leg, 4 Ft L (2EYX3)
- PRECISION BRAND Arbor Shim, 0.0010x1 1/2 ID, Pk10 (25441)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 1" W (18F.5X1-6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.500" Thick (BULK-PS-PC-627)
- ZORO SELECT Black Cast Acrylic Sheet Stock 24" L x 12" W x 1/4" Thick (PS-CACC-90)
- ZORO SELECT Clear LDPE Plastic Film Stock 100 ft. L x 3 ft. W x 0.004" Thick (BULK-PF-LDPE-18)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.750" Thick (BULK-PS-PCBR-3)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 3/4" Thick (PS-UHMW-ESD-5)
- ZORO SELECT Gray Polycarbonate Plastic Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-PCT-21)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/2" Thick (BULK-PS-CAC-19)
- Zoro Select Plastic Sheets