Shop All Plastic Sheets
Zoro Select
White PTFE Film Stock 12" L x 12" W x 0.015" Thick
Mfr # G15-15F-12X12
Zoro # G8014325
original price:
$10.49
10% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material PTFE
- Plastic Thickness 0.015"
- Plastic Width 12"
- Plastic Length 12"
Product Information
- Brand Zoro Select
- MFR # G15-15F-12X12
- Zoro # G8014325
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length Tolerance | +/-0.500 in |
Width Tolerance | +/-0.250 in |
Length | 12" |
Width | 12" |
Plastic Length Tolerance | +/-0.500 in |
Nominal Size | 12 in W x 12 in L |
Plastic Width Tolerance | +/-0.250 in |
Description
Film Stock, PTFE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.015 in, White, Plastic Clarity Opaque, Standards AMS 3652, ASTM D3308, FDA, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/4" T x 36" W x 12" L (BULK-RS-S60CLRFDA-54)
- ONLINEMETALS 1.25" UHMW Round Rod Black Oversized (23173)
- ONLINEMETALS 0.25" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7472)
- ZORO SELECT Tool Steel Rod, 36 in L, 3/4 in Dia. (DCFA2R.75-36)
- ZORO SELECT Frosted Polycarbonate Film Stock 48" L x 24" W x 0.005" Thick (BULK-PF-PC-87)
- ZORO SELECT Clear Polycarbonate Sheet Stock 16" L x 16" W x 1/2" Thick (BULK-PS-PC-325)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/16" Thick (BULK-PS-PC-358)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 3/4" Thick (BULK-PS-UHMW-197)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.188" Thick (1ZAW1)
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-CS-GFR4-40)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-PC-109)
- Zoro Select Plastic Sheets