Shop All Plastic Sheets
Zoro Select
White PTFE Film Stock 10 ft. L x 6" W x 0.005" Thick
Mfr # G15-5F-6X10
Zoro # G8319044
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material PTFE
- Plastic Thickness 0.005 in
- Plastic Width 6 in
- Plastic Length 10 ft
Product Information
- Brand Zoro Select
- MFR # G15-5F-6X10
- Zoro # G8319044
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 6 in |
Plastic Length | 10 ft |
Length Tolerance | +/-0.500 in |
Width Tolerance | +/-0.250 in |
Length | 10 ft. |
Width | 6" |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 6 in W x 10 ft L |
Plastic Length Tolerance | +/-0.500 in |
Description
Film Stock, PTFE, Grade Standard, Plastic Length 10 ft, Plastic Width 6 in, Plastic Thickness 0.005 in, White, Plastic Clarity Opaque, Standards AMS 3652, ASTM D3308, FDA, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 3/8 in Thick, Black (ZUSA-XPE-81)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-67)
- ZORO SELECT Bar, Rect, Stl, 1018, 3 x 5 In, 1 Ft L (2AHF3)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1/8" Thick (PS-UHMW-ESD-1)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.188" Thick (1UTT7)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.250" Thick (G15-.25F-12X12)
- ZORO SELECT Cast Acrylic Plastic Sheet 24" L x 24" W x 3/32" Thick (BULK-PS-CAC-36)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 4" W x 2" Thick (BULK-PS-ACB-266)
- ZORO SELECT Clear Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick (BULK-PS-ACR-1)
- ZORO SELECT clear Polycarbonate Film Stock 48" L x 24" W x 0.030" Thick (BULK-PF-PC-83)
- PROFESSIONAL PLASTICS Kapton HN Film, 0.005 X 24.000 X 24.000 [Each] (SKAPT.005X24.000X24.000HN)
- Zoro Select Plastic Sheets