Shop All Plastic Sheets
Zoro Select
White PTFE Film Stock 10 ft. L x 12" W x 0.030" Thick
Mfr # G15-30F-12X10
Zoro # G7979684
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material PTFE
- Plastic Thickness 0.031 in
- Plastic Width 12 in
- Plastic Length 10 ft
Product Information
- Brand Zoro Select
- MFR # G15-30F-12X10
- Zoro # G7979684
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12 in |
Plastic Length | 10 ft |
Length Tolerance | +/-0.500 in |
Width Tolerance | +/-0.250 in |
Width | 12" |
Length | 10 ft. |
Nominal Size | 12 in W x 10 ft L |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.500 in |
Description
Film Stock, PTFE, Grade Standard, Plastic Length 10 ft, Plastic Width 12 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Standards AMS 3652, MIL-P-22241, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, 0.0625" dia.PK3 (8162)
- ZORO SELECT White HDPE Sheet Stock 72" L x 48" W x 1/8" Thick (BULK-PS-PE-487)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0040 In (44230)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r.5-24)
- ZORO SELECT White PTFE Film Stock 60" L x 24" W x 0.030" Thick (G15-30F-24X5)
- ZORO SELECT Blue Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-113)
- ZORO SELECT Black Polycarbonate Plastic Sheet Stock 24" L x 12" W x 1/4" Thick (BULK-PS-PCC-11)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.250" Thick (1ZAU8)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.750" Thick (PS-UHMW-ET-22)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 12" W x 0.375" Thick (PS-UHMW-RCY-9)
- ZORO SELECT Clear Polycarbonate Film Stock 1 ft. L x 40" W x 0.005" Thick (BULK-PF-PC-7)
- Zoro Select Plastic Sheets