Shop All Plastic Sheets
Zoro Select
White Polypropylene Sheet Stock 24" L x 24" W x 0.375" Thick
Mfr # BULK-PS-PP-582
Zoro # G5259536
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polypropylene
- Plastic Thickness 0.375"
- Plastic Width 24"
- Plastic Length 24"
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PP-582
- Zoro # G5259536
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 24" |
Width | 24" |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 24 in W x 24 in L |
Plastic Length Tolerance | +/-0.250 in |
Description
Sheet Stock, Polypropylene, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,800 psi, Impact Strength 0.8 ft-lb/in, Temperature Range 32 Degrees to 180 Degrees F, Plastic Hardness 72D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Film Stock 24" L x 12" W x 0.030" Thick (G15-30F-12X24)
- STANLEY Alum Flatbar Mill 3/4X48X1/16 (N247-189)
- ZORO SELECT White Compressible ePTFE Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-PS-EPTFE-1)
- GLAZELOCK 1/16" 4 1/2"L x 1 7/8"W 5/8" Snap-off Plastic Shims Black 1" stack 60 stacks/960pc/box (GL17)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.750" Thick (1ZAT8)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (3GYA4)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-UHMW-214)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 36" L x 12" W x 1/2" Thick (PS-PC-SR-50)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.188" Thick (1UTN5)
- ZORO SELECT Cast Acrylic Plastic Sheet 96" L x 48" W x 1" Thick (BULK-PS-CAC-11)
- PROFESSIONAL PLASTICS Ceramic PEEK NC30 Sheet, 0.500 X 24.000 X 48.000 [Each] (SPEEKNC30.500X24.000X48.000)
- Zoro Select Plastic Sheets