Shop All Plastic Rods
Zoro Select
White Polypropylene Rod Stock 4 ft. L, 1/4" Dia.
Mfr # 22JM31
Zoro # G2983821
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Type Thermoplastic
- Color White
- Tensile Strength (PSI) 3400
- Min. Temp. (F) 32 Degrees F
Product Information
- Brand Zoro Select
- MFR # 22JM31
- Zoro # G2983821
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1/4" |
Length | 4 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | -0/+.125 |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 1/4 in dia x 4 ft L |
Plastic Diameter Tolerance | -0.000/+0.125 in |
Plastic Diameter | 1/4 in |
Plastic Length | 4 ft |
Description
Rod Stock, Polypropylene, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 190 Degrees F, Tensile Strength 3,400 psi, Impact Strength 0.8 ft-lb/in, Plastic Hardness Rockwell R79
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 2 in W (18S2-36)
- ZORO SELECT Black Acetal Rod Stock 3 ft. L, 1-1/4" Dia. (BULK-PR-ACB-44)
- ONLINEMETALS 2.5" OD x 0.065" Wall x 2.37" ID Aluminum Round Tube 6061-T6-Seamless (23883)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.031 In, 6 In, PK2 (17530)
- ZORO SELECT White Polypropylene Rod Stock 8 ft. L, 1/4" Dia. (22JM32)
- ZORO SELECT White Polypropylene Rod Stock 4 ft. L, 3/8" Dia. (22JM35)
- ZORO SELECT White Polypropylene Rod Stock 4 ft. L, 1/2" Dia. (22JM37)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1/2 in Dia. (BULK-PR-CPVC-9)
- ZORO SELECT Clear Polycarbonate Rod Stock 3 ft. L, 1" Dia. (2XPW1)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 11/16" Dia. (G15-TRCE-.688-1)
- PROFESSIONAL PLASTICS Blue Turcite 12 L, 1.75 W (RTURA1.750)
- Zoro Select Plastic Rods