Shop All Plastic Sheets
Zoro Select
White Polypropylene Rectangle Stock 12" L x 1-1/2" W x 1/2" Thick
Mfr # BULK-PS-PP-106
Zoro # G7277123
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polypropylene
- Plastic Thickness 1/2"
- Plastic Width 1-1/2"
- Plastic Length 12"
- Plastic Color White
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PP-106
- Zoro # G7277123
- UPC # 193005040543
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1-1/2" |
Plastic Length | 12" |
Width | 1.5 in |
Length | 1 ft |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 1 1/2 in W x 12 in L |
Description
Rectangle Stock, Polypropylene, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.5 in, White, Plastic Clarity Semi-Clear, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6061-T6 Extruded Structural (19688)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In, 10 Ft. (ZUSA-RC-1826)
- ZORO SELECT Wall Tile, Corkstone, 24 in. L, PK5 (Wlaco-cor306013)
- PROFESSIONAL PLASTICS Clear Polycarbonate H-Channel, 0.236 (6MM), 12 FT (PPCCL.236HCHANNEL6MM-12)
- ZORO SELECT PVC Type 1 Plastic Sheet 32" L x 16" W x 3/16" Thick (BULK-PS-PVC-359)
- ZORO SELECT White PTFE Sheet Stock 24" L x 12" W x 0.500" Thick (G15-.50F-12X24)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-38)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.177" Thick (1UNW7)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.500" Thick (1YYL2)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.125" Thick (BULK-PS-PP-569)
- PROFESSIONAL PLASTICS HI Gloss Carbon Fibre Sheet, 0.039 X 24.000 X 48.000 [Each] (SCF.039X24.000X48.000HG)
- Zoro Select Plastic Sheets