Shop All Plastic Sheets
Zoro Select
White Polycarbonate Plastic Sheet 24" L x 12" W x 1/8" Thick
Mfr # BULK-PS-PCC-18
Zoro # G300399344
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Plastic Material Polycarbonate
- Plastic Thickness 1/8"
- Plastic Width 12"
- Plastic Length 24"
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PCC-18
- Zoro # G300399344
- UPC # 193005064075
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 24 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Plastic Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/4" Dia. (7328_72_0)
- USA INDUSTRIALS Neoprene Foam Sheet with Acrylic Adhesive - 3/8" T x 36" W x 12" L (ZUSANSR-453)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-242)
- E. JAMES Sheet Rubber, 1/16, 24" X 4ft EPDM (1600-1/16X24X4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/16" Thick (PS-PC-SR-9)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 32" L x 16" W x 1/4" Thick (BULK-PS-UHMW-436)
- ZORO SELECT White Polystyrene Film Stock 96" L x 48" W x 0.030" Thick (3GXZ7)
- ZORO SELECT Clear Polycarbonate Film Stock 1 ft. L x 40" W x 0.005" Thick (BULK-PF-PC-7)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.187" Thick (BULK-PS-PP-575)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 4" Thick (BULK-PS-UHMW-362)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250PB-48X48)
- Zoro Select Plastic Sheets