Shop All Plastic Sheets
Zoro Select
White HDPE Sheet Stock 48" L x 48" W x 1" Thick
Mfr # BULK-PS-PE-44
Zoro # G2422718
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material HDPE
- Plastic Thickness 1"
- Plastic Width 48"
- Plastic Length 48"
- Plastic Color White
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PE-44
- Zoro # G2422718
- UPC # 193005039790
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Length | 48" |
Width | 48" |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 48 in L |
Description
Sheet Stock, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.035 lb/cu in, Plastic Hardness 60D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Rectangle Stock 12" L x 1-1/2" W x 1/8" Thick (BULK-PS-AC-124)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 2" Dia. (BULK-PT-PC-38)
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 24"x12", 40A (BULK-RS-NAT40-245)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188R100-B2)
- ZORO SELECT Black Polycarbonate Plastic Sheet 48" L x 24" W x 1/4" Thick (BULK-PS-PCC-13)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 24" W x 0.250" Thick (PS-UHMW-RCY-4)
- ZORO SELECT Red Cast Acrylic Sheet Stock 96" L x 48" W x 1/4" Thick (PS-CACT-56)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.750" Thick (BULK-PS-PCBR-3)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.500" Thick (PS-UHMW-RCY-15)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1/2" Thick (BULK-PS-UHMW-76)
- PROFESSIONAL PLASTICS Clear Gloss/Gloss Vinyl Film Sheet, 0.015 X 44.000 X 52.500 [Each] (SVINCL.015X44.000X52.500GG)
- Zoro Select Plastic Sheets