Shop All Plastic Sheets
Zoro Select
White HDPE Rectangle Stock 48" L x 3" W x 3/4" Thick
Mfr # BULK-PS-PE-241
Zoro # G7281104
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material HDPE
- Plastic Thickness 3/4"
- Plastic Width 3"
- Plastic Length 48"
- Plastic Color White
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PE-241
- Zoro # G7281104
- UPC # 193005038908
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 3" |
Plastic Length | 48" |
Width | 3 in |
Length | 4 ft |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 3 in W x 48 in L |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, HDPE, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 in W (ha.125x1-72)
- ZORO SELECT Flat Stock, 0.125", 1" W, 1 ft. (CUREC00945)
- ZORO SELECT Angle, Al, 6063, 1/8 In T, 1 1/2 In Leg, 4 ft (63A.125X1.5-48)
- TRIM-LOK EPDM Locking Gasket Key, .4"W, 25 ft. (LK937-25)
- ZORO SELECT Black HDPE Plastic Sheet Stock 24" L x 12" W x 1" Thick (BULK-PS-PE-972)
- ZORO SELECT Gray PVC Type 2 Plastic Sheet 48" L x 24" W x 1/4" Thick (PS-PVC2-3)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.250" Thick (BULK-CS-GLE-44)
- ZORO SELECT White PTFE Rectangle Stock 48" L x 1-1/2" W x 1/4" Thick (BULK-PS-PTFE-222)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 3.000" Thick (BULK-PS-UHMW-407)
- ZORO SELECT Cast Acrylic Plastic Sheet 72" L x 48" W x 1/2" Thick (BULK-PS-CAC-463)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 4" W x 1/2" Thick (BULK-PS-PE-305)
- Zoro Select Plastic Sheets