Shop All Plastic Sheets
Zoro Select
White HDPE Rectangle Stock 24" L x 3" W x 3/4" Thick
Mfr # BULK-PS-PE-230
Zoro # G7281323
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plastic Material HDPE
- Plastic Thickness 3/4"
- Plastic Width 3"
- Plastic Length 24"
- Plastic Color White
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PE-230
- Zoro # G7281323
- UPC # 193005038786
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 3" |
Plastic Length | 24" |
Width | 3 in |
Length | 2 ft |
Nominal Size | 3 in W x 24 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, HDPE, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 416, 1 1/2 In Dia x 6 Ft L (2AVB2)
- MIDWEST PRODUCTS Plywood Sheet-12"X24"X.125" (5306)
- PHIFER Door and Window Screen, Fiberglass, 96 in W, 50 ft L, 0.013 in Wire Dia, Charcoal (3030806)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 1.08 in Overall Width, Style: Side Bulb (1362-10)
- ZORO SELECT White HDPE Rectangle Stock 24" L x 4" W x 3/4" Thick (BULK-PS-PE-296)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 1" W x 3/4" Thick (BULK-PS-PE-87)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 2.000" Thick (1ZAH7)
- ZORO SELECT Black Acetal (Delrin®) Plastic Sheet Stock 12" L x 1" W x 3/4" Thick (BULK-PS-ACB-1905)
- ZORO SELECT Polycarbonate Plastic Sheet 16" L x 16" W x 3/8" Thick (BULK-PS-PC-324)
- ZORO SELECT White PTFE Film Stock 10 ft. L x 12" W x 0.030" Thick (G15-30F-12X10)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick (1UNZ2)
- Zoro Select Plastic Sheets