Shop All Plastic Sheets
Zoro Select
White Cast Acrylic Plastic Sheet 96" L x 48" W x 1/4" Thick
Mfr # PS-CACC-18
Zoro # G4373944
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$263.99
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/4"
- Plastic Width 48"
- Plastic Length 96"
- Plastic Color White
Product Information
- Brand Zoro Select
- MFR # PS-CACC-18
- Zoro # G4373944
- UPC # 193005014421
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Nominal Size | 48 in W x 96 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Plastic Sheet, Cast Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL03.00XOH)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/16"T x 2"W x 10 Ft L (BULK-RS-E60HT-64)
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (FCS10322-M)
- ZORO SELECT Precision Ball, Chrome, 9/64In, Pk100 (4RJF5)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.063" Thick (1ZBT3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.500" Thick (BULK-PS-PC-628)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1/8" Thick (BULK-PS-UHMW-202)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.060" Thick (G15-60F-12X12)
- ZORO SELECT White Acetal Sheet Stock 6" L x 6" W x 1/2" Thick (BULK-PS-AC-83)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 36" W x 1/2" Thick (BULK-PS-PVC-28)
- PROFESSIONAL PLASTICS Gray PVC Sheet - Vycom, 0.750 Thick, 48 X 48 (SPVCGY.750V-48X48)
- Zoro Select Plastic Sheets