Shop All Plastic Sheets
Zoro Select
White Acrylic Sheet Stock 96" L x 48" W x 0.236" Thick
Mfr # PS-CACC-521
Zoro # G3742636
product price: $162.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$162.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Acrylic
- Plastic Thickness 0.236"
- Plastic Width 48"
- Plastic Length 96"
Product Information
- Brand Zoro Select
- MFR # PS-CACC-521
- Zoro # G3742636
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 96" |
Width | 48" |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 48 in W x 96 in L |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.234375 in, White, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose SS, 24" Overall L (4F.125X4-24)
- ZORO SELECT Slotted Shim 3 x 3" x 0.010", Pk20 (36D736)
- ZORO SELECT Rubber Strip, EPDM, 1/8"Thick, 36"x6", 60A (BULK-RS-E60-909)
- USA INDUSTRIALS Off-White Nylon 6/6 Nylon Plastic Sheets & Bars 24" L x 12" W x 1/8" Thick (BULK-PS-NYL-1003)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.750" Thick (1ZAN2)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 24" L x 24" W x 0.125" Thick (1NMA3)
- ZORO SELECT Black PTFE Plastic Sheet 24" L x 24" W x 1/4" Thick (PS-PTFEB-13)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 12" W x 0.002" Thick (G15-2F-12X25)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/2" Thick (BULK-PS-CAC-19)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.063" Thick (1NLL1)
- ZORO SELECT Blue HDPE Cutting Board 48" L x 48" W x 0.500" Thick (22JM73)
- Zoro Select Plastic Sheets