Shop All Plastic Sheets
Zoro Select
White Acetal Sheet Stock 12" L x 12" W x 3/4" Thick
Mfr # BULK-PS-AC-5
Zoro # G2421756
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Plastic Thickness 3/4"
- Plastic Width 12"
- Plastic Length 12"
- Plastic Color White
Product Information
- Brand Zoro Select
- MFR # BULK-PS-AC-5
- Zoro # G2421756
- UPC # 193005031770
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Width | 12" |
Length | 12" |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 12 in L |
Description
Sheet Stock, Acetal Copolymer, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Temperature Range -50 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 70A (BULK-RS-H70-205)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.063" Thick (1ZAL5)
- NORTON ABRASIVES 16' Paintable Blue Plastic Sheeting (3345)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 25 ft. (X109BT-25)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.750" Thick (3HML6)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (1ZAX5)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 12" L x 12" W x 1/2" Thick (PS-UHMW-ESD-26)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.093" Thick (BULK-PS-PC-581)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 1" W x 1" Thick (BULK-PS-UHMW-158)
- ZORO SELECT Black Polycarbonate Plastic Sheet Stock 24" L x 12" W x 1/4" Thick (BULK-PS-PCC-11)
- PROFESSIONAL PLASTICS Black#2025 Extruded Acrylite Film-Masked (E), 0.125 X 48.000 X 96.000 (SACRBK2025.125X48.000X96.00EFE)
- Zoro Select Plastic Sheets