Shop All Plastic Rods
Zoro Select
White Acetal Rod Stock 2 ft. L, 1/2" Dia.
Mfr # BULK-PR-AC-69
Zoro # G7284735
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Type General Purpose
- Length 2 ft.
- Color White
- Tensile Strength (PSI) 8500
Product Information
- Brand Zoro Select
- MFR # BULK-PR-AC-69
- Zoro # G7284735
- UPC # 193005353995
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1/2" |
Length | 2 ft. |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.003/-0.000 in |
Plastic Length Tolerance | +/-1.000 in |
Plastic Diameter | 1/2 in |
Nominal Size | 1/2 in dia x 2 ft L |
Plastic Length | 2 ft |
Plastic Diameter Tolerance | +0.004/-0.016 in |
Description
Rod Stock, Acetal Copolymer, Grade Standard, Plastic Length 2 ft, Plastic Diameter 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 0.12" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23438)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 24 L. (6707)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.177" Thick (1UNP8)
- ZORO SELECT White PTFE Rectangle Stock 12" L x 1" W x 0.500" Thick (G15-TRB-.5-1X1)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1/4" Dia. (BULK-PR-AC-65)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1" Dia. (BULK-PR-AC-74)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 1-3/4" Dia. (BULK-PR-ACB-15)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1-1/2" Dia. (69651127)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 5/8" Dia. (22JM59)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 3" Dia. (2XPV2)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 0.5 W (RDELNA.500)
- Zoro Select Plastic Rods