Shop All Plastic Rods
Zoro Select
White Acetal Plastic Rod 4 ft L, 3/8 in Dia.
Mfr # BULK-PR-AC-174
Zoro # G300002787
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type Standard
- Color White
- Tensile Strength (PSI) 9,600 psi
- Min. Temp. (F) -20 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-PR-AC-174
- Zoro # G300002787
- UPC # 193005103491
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3/8 in |
Length | 4 ft |
Nominal Size | 3/8 in dia x 4 ft L |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Length | 4 ft |
Plastic Diameter Tolerance | +0.012/-0.009 in |
Plastic Diameter | 3/8 in |
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 3/8 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bronze Hollowbar 954 (14194_6.5_0)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x25 ft, Black, 30A (BULK-RS-N30-128)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 0.177" Thick (1UNV5)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-58)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 3/4" Dia. (68981104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 2-1/4" Dia. (2XMN2)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/8" Dia. (2XPC7)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 4" W (BULK-PS-UHMWB-489)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1/4" Dia. (2XPE3)
- ZORO SELECT White UHMW-PE Rectangle Stock 4 ft. L, 4" W (BULK-PS-UHMW-284)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 12" L, 6" W (BULK-PS-UHMW-326)
- Zoro Select Plastic Rods