Shop All Plastic Rods
Zoro Select
White Acetal Plastic Rod 2 ft L, 5/8 in Dia.
Mfr # BULK-PR-AC-200
Zoro # G000002728
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type Standard
- Color White
- Tensile Strength (PSI) 9,600 psi
- Max. Temp. (F) 180 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-PR-AC-200
- Zoro # G000002728
- UPC # 193005103750
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 5/8 in |
Length | 2 ft |
Plastic Length | 2 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Diameter Tolerance | +0.019/-0.016 in |
Plastic Diameter | 5/8 in |
Nominal Size | 5/8 in dia x 2 ft L |
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 2 ft, Plastic Diameter 5/8 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" OD x 0.25" Wall x 1" ID Carbon Steel Round Tube A513-Type 5 DOM (7793)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.250" Thick (BULK-PS-UHMW-24)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- ZORO SELECT Gray UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1/4" Thick (PS-UHMW-OF-1)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 1 1/4 in Dia. (BULK-PR-PVC-173)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 2" Dia. (BULK-PR-ACB-109)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRCE-.5-1)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 3" Dia. (2XPV2)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 5/16" Dia. (2XMP4)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1-3/4" Dia. (G15-TRCE-1.75-3)
- PROFESSIONAL PLASTICS Natural PET 12 L, 1 W (RPETNA1.000)
- Zoro Select Plastic Rods