Shop All Plastic Sheets
Zoro Select
White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.250" Thick
Mfr # 55633104
Zoro # G3157043
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Acetal Copolymer
- Plastic Thickness 0.250"
- Plastic Width 12"
- Plastic Length 12"
Product Information
- Brand Zoro Select
- MFR # 55633104
- Zoro # G3157043
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Length | 12" |
Width | 12" |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 12 in W x 12 in L |
Description
Sheet Stock, Acetal Copolymer, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Hardness Rockwell M88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 2" Dia. (1UTY5)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 15/32 in Overall Width, Style: F (ZTRIM-61)
- K&S PRECISION METALS BRASS STRIP 12X.016X2"" (8234)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 200 ft. (X1458HT-200)
- ZORO SELECT clear Acrylic Sheet Stock 96" L x 48" W x 0.093" Thick (BULK-PS-ACR-8)
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 1/32" Thick (BULK-PS-PTFE-189)
- ZORO SELECT Blue HDPE Cutting Board 12" L x 24" W x 0.500" Thick (22JM69)
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.063" Thick (1ZBR8)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 3" W x 1" Thick (BULK-PS-PE-220)
- ZORO SELECT Clear Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick (BULK-PS-ACR-9)
- PROFESSIONAL PLASTICS Clear Tuffak 15 Polycarbonate Sheet, 0.375 X 48.000 X 96.000 [Each] (SPCM15CL.375X48.000X96.000)
- Zoro Select Plastic Sheets