Shop All Plastic Rods
Zoro Select
White Acetal Copolymer Rod Stock 8 ft. L, 1" Dia.
Mfr # 65225104
Zoro # G6033093
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Type General Purpose
- Diameter 1"
- Color White
- Tensile Strength (PSI) 9500
Product Information
- Brand Zoro Select
- MFR # 65225104
- Zoro # G6033093
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1" |
Length | 8 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.003/-0.000 in |
Nominal Size | 1 in dia x 8 ft L |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Plastic Length | 8 ft |
Plastic Diameter | 1 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, Acetal Copolymer, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.375" Thick (1ZBB6)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 24 in (22563_24_24)
- PHIFER Door and Window Screen, Aluminum, 48 in W, 50 ft L, 0.011 in Wire Dia, Bright (3000776)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 1" Dia. (1NMV7)
- ZORO SELECT White Acetal Copolymer Rod Stock 4 ft. L, 1" Dia. (69584104)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 1" Dia. (BULK-PR-PTFE-131)
- ZORO SELECT Black UHMW-PE Rod Stock 10 ft. L, 1-1/4" Dia. (6NEU5)
- ZORO SELECT Blue Cast Nylon 6 Rod Stock 1 ft. L, 4" Dia. (1URA9)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1 1/4 in Dia. (BULK-PR-ACB-381)
- ONLINEMETALS Natural Plastic Round Rod 24 L (6658)
- Zoro Select Plastic Rods