Shop All Plastic Rods
Zoro Select
White Acetal Copolymer Rod Stock 4 ft. L, 1" Dia.
Mfr # 69584104
Zoro # G5638987
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Type General Purpose
- Diameter 1"
- Color White
- Tensile Strength (PSI) 9500
Product Information
- Brand Zoro Select
- MFR # 69584104
- Zoro # G5638987
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1" |
Length | 4 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.003/-0.000 in |
Plastic Length | 4 ft |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Plastic Diameter | 1 in |
Nominal Size | 1 in dia x 4 ft L |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, Acetal Copolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M88
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Bar, 1.25 in Over. W (1144_48_0)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 1/4 in Thick, Black (ZUSA-EVA-8)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.125" x 4" Disc (2 Pack) (22-01-125)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Roll, 36"x5 ft., Black, 30A (BULK-RS-NHS30-103)
- ZORO SELECT White Acetal Copolymer Rod Stock 8 ft. L, 1" Dia. (65225104)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 1" Dia. (1NMV7)
- ZORO SELECT White UHMW Polyethylene Half Round Conveyor Guide Rail 10 ft L (2NJD4)
- ZORO SELECT Tan PEEK Rod Stock 1 ft. L, 1/2" Dia. (1UPB1)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 12" L, 2" W (BULK-PS-UHMWB-460)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 2" Dia. (G15-TRCE-2.0-1)
- ONLINEMETALS Carbon Steel Bronze Hollowbar 932 24 L, 24 W (13503)
- Zoro Select Plastic Rods