Shop All Lawn Sprinklers
Zoro Select
Whirling Sprinkler, 45 ft. dia., Plastic
Mfr # 808833-1003
Zoro # G7603906
original price:
$8.31
8% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Spray Coverage 1963 sq ft
- Min. Water Pressure 60 psi
- Base Material Plastic
- Hose Connection 3/4" GHT(F)
Product Information
- Brand Zoro Select
- MFR # 808833-1003
- Zoro # G7603906
- UPC # 00689829538057
- Country of Origin China
- Category Lawn Sprinklers
Details
Promotion Restriction | Not eligible for promotion |
Item | Whirling Sprinkler |
Spray Coverage | 1963 sq ft |
Min. Water Pressure | 60 psi |
Base Material | Plastic |
Hose Connection | 3/4" GHT(F) |
Head Material | Plastic |
Product Type | Whirling Circular Sprinkler |
Base Type | Spike |
Spray Pattern | Circle |
Minimum Water Pressure | 60 psi |
Description
Whirling Sprinkler, Base Type Spike, Spray Pattern Circle, Product Type Whirling Circular Sprinkler, Spray Coverage 1963 sq ft, Base Material Plastic, Head Material Plastic, Hose Connection 3/4 In. GHT(F), Minimum Water Pressure 60 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Set of 3 3-tier Stacking Planter Tower Space Saving Flower Pots, Indoor / Outdoor Vertical Planter (140184TBE)
- MTD Gearbox Asm-Auger (918-07032)
- BOND MANUFACTURING Petra Gas Fire Pit, 36"X11", 50K BTU (66600)
- VENTLINE Ventline V2215-21 Sidewall Exhaust Fan 110V AC - Fan with Grill (V2215-21)
- ZORO SELECT Tree-Watering Ring, Rubber/Plastic, ID, L (2LPN4)
- HUNTER 4 in. PRS30 Pro-Spray Adjustable Pop-Up Spray Head for 706 sq. ft. (7017590)
- TORO Solenoid For Jar Top Vlv (53803)
- RAIN BIRD SOLENOID REPL 1"" LINE (SRK-CPF)
- RAIN BIRD Nozzle Undrgrnd 1/2 Pat (15-H-C1)
- GILMOUR 1250 Sq. ft. Metal Spike Base 4-Pattern Spot Sprinkler (7005145)
- THRIFCO PLUMBING 14237 Plastic 3-Arm Sprinkler (8430324)
- Zoro Select Watering & Irrigation