Shop All Brake & Wheel Tools
Zoro Select
Wheel Stud Adapter, 3/4-16In
Mfr # 3YUV1
Zoro # G4321846
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3/4"-16
- Application Adapts Axle Remover Tool to Wheel Studs
- Number of Pieces 1
- For Use With K-1280 Axle Shaft Remover (3KGF6)
- Length 16 in
Product Information
- Brand Zoro Select
- MFR # 3YUV1
- Zoro # G4321846
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Length | 16 in |
Details
Type | 3/4"-16 |
Application | Adapts Axle Remover Tool to Wheel Studs |
Number of Pieces | 1 |
For Use With | K-1280 Axle Shaft Remover (3KGF6) |
Item | Wheel Stud Adapter |
Tool Type | 3/4"-16 in |
Description
Wheel Stud Adapter, Tool Type 3/4 In.-16 in, Application Adapts Axle Remover Tool to Wheel Studs, Overall Length 16 in, Number of Pieces 1, Material -, Includes -, For Use With K-1280 Axle Shaft Remover (3KGF6)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 15 Ton Pintle Hook (PH15)
- ILC Replacement for Remy 1990263 Starter (WX-Y8FC-1)
- PETERSON MANUFACTURING ROUND CLEARANCE MKR RED (V102R)
- LISLE 5" Adapter for Tailpipe Stretcher (17060)
- ZORO SELECT Bead Seater, Tubeless Tires, 10 Gal (3ULV1)
- ZORO SELECT Tire Bead Breaker (3XKN1)
- ESCO/EQUIPMENT SUPPLY CO Demount Truck Tire Tool, ESC200 (90518-200-1)
- KEN-TOOL Threaded Barrel (31444-10)
- GREY PNEUMATIC 1" DR 7PC TRUCK WHEEL SET (9007)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.50 Oz., PK25 (P250Z)
- LANG KASTAR Brake Caliper Press (LA98948)
- Zoro Select Service & Shop Tools