Shop All Pump Parts
Zoro Select
Wheel Mounting Kit
Mfr # 6CGH7
Zoro # G0365687
original price:
$266.29
3% off
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Steel, Solid Rubber Tire
- Includes Manual
- Fits 1-1/2" General Purpose Engine Driven Pumps to 4" Engine Driven Trash Pumps
- Tire Size 12"
- Function Help To Move Engine Driven Pumps To Different Locations
Product Information
- Brand Zoro Select
- MFR # 6CGH7
- Zoro # G0365687
- UPC # 190735539835
- Country of Origin Multiple
- Category Pump Parts
Dimensions
Tire Size | 12" |
Handle Height | 26-1/2" |
Tire Dia. | 12 in |
Details
Item | Wheel Kit |
Material of Construction | Steel, Solid Rubber Tire |
Includes | Manual |
Fits | 1-1/2" General Purpose Engine Driven Pumps to 4" Engine Driven Trash Pumps |
Function | Help To Move Engine Driven Pumps To Different Locations |
Mounting Hardware Material | Metal |
Weight Capacity | 285 lb |
Tire Material | Rubber |
Handle Grips | Rubber |
Plating | Powder Coated Painted Finish |
Fits Pump | 1-1/2 in General Purpose Engine Driven Pumps to 4 in Engine Driven Trash Pumps |
Frame Material | Steel |
Description
Wheel Kit, Fits Pump 1-1/2 in General Purpose Engine Driven Pumps to 4 in Engine Driven Trash Pumps, Frame Material Steel, Tire Dia. 12 in, Tire Material Rubber, Weight Capacity 285 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLENTRONICS Switch Sump Dual Float (BWC1)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-1-S)
- A.R. NORTH AMERICA Diaphragm Pump, Med Pressure (31728)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 1.0 GPM (2200-201-SB)
- ZORO SELECT Pump Hose Kit, Quick Coupling, 2 In ID (6YZE8)
- ZORO SELECT Hollow Shaft (2280130)
- ZORO SELECT Kit, Seal (AR2644)
- ZORO SELECT Flange M8 x 25 Bolt, PK7 (PPUP4017G)
- ZORO SELECT Ring, Sealing, Raintight, 1 1/4 In (3LK93)
- ZORO SELECT Flanges (FLCS1RFSO010)
- ALAKIT Alakit APCK1024A Pool Super Pump Repair Kit (APCK1024A)
- Zoro Select Pump Parts