Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, Steel, W 10-1/2 In, H 7-1/2 In
Mfr # 19P549
Zoro # G4593547
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Material Steel
- Wheel Chock Style Single with Rope or Chain
- Width 10 1/2 in
- Height 7 1/2 in
Product Information
- Brand Zoro Select
- MFR # 19P549
- Zoro # G4593547
- UPC # 190735398043
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 10 1/2 in |
Height | 7 1/2 in |
Depth | 10 1/2 in |
Details
Primary Wheel Chock Application | General Purpose |
Material | Steel |
Wheel Chock Style | Single with Rope or Chain |
Wheel Chock Material | Steel |
Max. Vehicle Weight | Not Rated |
Color | Yellow |
Includes | 10 ft Chain |
Item | Wheel Chock |
Standards | OSHA 1910.178k |
Description
Primary Wheel Chock Application General Purpose, Width 10 1/2 in, Height 7 1/2 in, Depth 10 1/2 in, Steel, Wheel Chock Style Single with Rope or Chain, Max. Vehicle Weight Not Rated, Wheel Chock, Yellow, Includes 10 ft Chain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Endless, 4 ft L, 1 in W, Nylon, Yellow (EN2801NX4)
- LYFTEX SEMI ELECTRIC PALLET JACK, 21"x45", CAP: 3000 LBS, 48V Li-ion BAT. (LXE30S-2145)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (29XP31)
- LOOS Stud, Left Hand, 304 S.S, Cable Size 7/32 (MS21259-7LH)
- ZORO SELECT Corner Guard (GNRSCG80YB)
- ZORO SELECT Speed Bump, 36in.W, 2in.H, 120in.L, Rubber (29NH28)
- ZORO SELECT Asphalt Installation Kit, F/5 Holes (SB-108-AK)
- ZORO SELECT Wheel Chock, 6 In W x 3 1/4 In H, Black (1GUK5)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW73)
- ZORO SELECT Chock, Wheel, 8 In D, Black (2A092)
- VESTIL Jumbo Urethane Wheel Chock (URWC-25)
- Zoro Select Dock Wheel Chocks