Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, Molded Rubber, Orange
Mfr # 22XW87
Zoro # G5804102
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Single
- Material Rubber
- Width 8 in
- Height 8 in
Product Information
- Brand Zoro Select
- MFR # 22XW87
- Zoro # G5804102
- UPC # 190735429990
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 13 3/4 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Single |
Material | Rubber |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Orange |
Item | Wheel Chock |
Surface | Grooved |
Includes | Molded Hole |
Description
Primary Wheel Chock Application General Purpose, Width 8 in, Height 8 in, Depth 13 3/4 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Orange, Includes Molded Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Link Clvs Dbl Zn Plt 1/2In (N240-895)
- SERVICE CASTER SCC-6” TPR Wheel Only – Replacement for Haul Master Appliance Hand Truck 9913304 (SCC-TPRBF620-5/8-HL2.1875)
- CASTERHQ 6"x2" Polyurethane ON Steel KEYED Drive Wheel, 3/4" BORE, 900 LBS (HD-62-PS-KDW-34)
- ROYAL BASKET TRUCKS Heavy Duty Basket Truck, 24 Bu, Red Vinyl (G24-RRW-HDA-4UNN)
- ZORO SELECT Rail Car Wheel Chock, Steel, Yellow (22XW93)
- ZORO SELECT Wheel Chock, Molded Rubber, Black (22XW85)
- ZORO SELECT Wheel Chock, 10 In W x 6 In H (1GUK3)
- ZORO SELECT Epoxy Adhesive, F/Rumble Strips (8FGEPXYQTKIT)
- ZORO SELECT Speed Bump Endcap, Black, 6" L x 12" W (GNRS2698BL)
- ZORO SELECT Wheel Chock, Steel, W 7-5/8 In, H 9 In (19P548)
- CHECKERS Wheel Chock, 11 In H, Urethane, Yellow (MC3009)
- Zoro Select Dock Wheel Chocks