Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, Molded Rbr w/Stl Grab, Black
Mfr # 22XW88
Zoro # G6103361
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Single
- Material Rubber
- Width 8 in
- Height 6 in
Product Information
- Brand Zoro Select
- MFR # 22XW88
- Zoro # G6103361
- UPC # 190735430002
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 6 in |
Depth | 10 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Single |
Material | Rubber |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Black |
Item | Wheel Chock |
Surface | Grooved |
Includes | Carrying Handle |
Description
Primary Wheel Chock Application General Purpose, Width 8 in, Height 6 in, Depth 10 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Includes Carrying Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (10F444)
- PEERLESS Chain, Straight, 5 ft., 7100 lb., Welded (5050405)
- PEERLESS Chain, Straight, 250 ft., 5700 lb., Welded (5510324)
- SNAP-LOC General Purpose Dolly, 32inLx20-1/2inW (SL1500D4B)
- ZORO SELECT Portable Speed Bump, 120In, Yellow, Plastic (3192-00001)
- ZORO SELECT Molded Rubber with Steel Grab Wheel Chock in Black (22XW86)
- ZORO SELECT Rebar Spikes, Gray, 14" L, PK4 (GNR91400-4)
- ZORO SELECT Wheel Chock, Steel, W 6 In, H 9 In (19P547)
- ZORO SELECT Wheel Chock, 12 In W x 3 1/4 In H, Black (1GUK6)
- ZORO SELECT Laminated Rubber Wheel Chock in Black (3KR79)
- PYLE 55Cm Wheel Stop (PCRSTP11X2)
- Zoro Select Dock Wheel Chocks