Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, 7 In W x 7 3/4 In H, Black
Mfr # 1GUL4
Zoro # G1586767
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Single
- Material Laminated Rubber
- Width 7 in
- Height 7 1/2 in
Product Information
- Brand Zoro Select
- MFR # 1GUL4
- Zoro # G1586767
- UPC # 190735400920
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 7 in |
Height | 7 1/2 in |
Depth | 7 1/2 in |
Max. Tire Diameter | 24 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Single |
Material | Laminated Rubber |
Wheel Chock Material | Laminated Rubber |
Wheel Chock Surface Tread | Smooth |
Max. Vehicle Weight | Not Rated |
Color | Black |
Standards | OSHA 1910.178k |
Item | Wheel Chock |
Application | Tires up to 24" Dia. |
Includes | Steel Hook Loop |
Surface | Curved |
Description
Primary Wheel Chock Application General Purpose, Width 7 in, Height 7 1/2 in, Depth 7 1/2 in, Laminated Rubber, Wheel Chock Surface Tread Smooth, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Includes Steel Hook Loop, Max. Tire Diameter 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (SW1032P)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (HE32-B)
- US CARGO CONTROL 2" x 16' Gray E Track Ratchet Straps w/ Double Stud Fittings (5316SEFDS-GRY)
- CALDWELL Forklift Beam, Dbl Swivel Hook, 10000 lb (15-5-24S)
- ZORO SELECT Speed Bump, 36in.W, 2in.H, 120in.L, Rubber (29NH27)
- ZORO SELECT Rail Car Wheel Chock and Flag (22XW90)
- ZORO SELECT Chock, Wheel, 8 In D, Black (2A092)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Orange (22XW71)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW72)
- ZORO SELECT Parking Curb, 6in.W, 4in.H, 22in.L, Rubber (29NH30)
- US CARGO CONTROL Urethane Wheel Chock (WC1188U)
- Zoro Select Dock Wheel Chocks