Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, 12 In W x 3 1/4 In H, Black
Mfr # 1GUK6
Zoro # G3106966
original price:
$14.79
10% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Material Rubber
- Wheel Chock Style Single
- Width 12 in
- Height 3 in
Product Information
- Brand Zoro Select
- MFR # 1GUK6
- Zoro # G3106966
- UPC # 190735400852
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 12 in |
Height | 3 in |
Depth | 6 3/4 in |
Max. Tire Diameter | 24 in |
Details
Primary Wheel Chock Application | General Purpose |
Material | Rubber |
Wheel Chock Style | Single |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Black |
Includes | Hollow Center |
Item | Wheel Chock |
Surface | Grooved |
Standards | OSHA 1910.178k |
Application | Tires up to 24" Dia. |
Description
Primary Wheel Chock Application General Purpose, Width 12 in, Height 3 in, Depth 6 3/4 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Includes Hollow Center, Max. Tire Diameter 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard (GNRSCG80YB)
- DAYTON Round Sling, Endless, 6 ft., 5300 lb. (2MJL7)
- PEERLESS CHAIN #110 S-HOOK 1000PC/CTN, 7911035 (7911035)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BATTERY CARRIER HEAVY DUTY STRAP STYLE (KHB-610)
- ZORO SELECT Wheel Chock, Steel, W 10-1/2 In, H 7-1/2 In (19P549)
- ZORO SELECT Speed Bump, 36in.W, 2in.H, 120in.L, Rubber (29NH28)
- ZORO SELECT Wheel Chock, Rubber, W 6-1/2 In, H 4-1/2 In (19P546)
- ZORO SELECT Wheel Chock, 12 In W x 6 In H, Black (1GUK8)
- ZORO SELECT Parking Curb, 6in.W, 4in.H, 22in.L, Rubber (29NH30)
- ZORO SELECT Airplane Chock, 5 1/8 In Depth (3W666)
- CAMCO SMALL WHEEL STOP (44652)
- Zoro Select Dock Wheel Chocks