Shop All Sieves
Zoro Select
Wet Washing Sieve, 12 In, No 200, 6 In Deep
Mfr # 5JCK2
Zoro # G1865123
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 6 in
- Standards ASTM E11 & AASHTO M92
- Mesh Size Range Fine
- Mesh Size #200
- Opening Size No. 200
Product Information
- Brand Zoro Select
- MFR # 5JCK2
- Zoro # G1865123
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 6 in |
Mesh Size Range | Fine |
Mesh Size | #200 |
Opening Size | No. 200 |
Outside Dia. | 12 in |
Details
Item | Deep Frame Wet Washing Sieve |
Standards | ASTM E11 & AASHTO M92 |
Screen Material | 304 Stainless Steel |
Type | Plain Weave |
Frame Material | Brass |
Description
Deep Frame Wet Washing Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size #200, Mesh Size Range Fine, Wire Dia. -, Opening Size No. 200, Outside Dia. 12 in, Overall Depth 6 in, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT CAP ONLY, Assorted Color Screw Top Micro Tube Cap, O-Ring, Non-sterile (230841A)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 25cm Tissue Culture Flask - Vent Cap, Sterile, 200/PK (229331)
- ZORO SELECT Separatory Funnel, 250mL (H14811-0000)
- LOVIBOND KIT SOIL PH TESTER 694 (694)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ENDECOTTS Test Sieve, 1.00 MM, 3 In Dia, 18MeshSz (003BAW1.00)
- ADVANTECH Sieve, 1/2", S/S, 8 In, Full Ht (1/2"SS8F)
- ADVANTECH MANUFACTURING Sieve, #16, B/S, 8 In, Full Ht (16BS8F)
- ADVANTECH Sieve, 4", B/S, 8 In, Full Ht (4"BS8F)
- Zoro Select Sieves