Shop All Carbon Steel Pipe Fittings
Zoro Select
Weldneck Raise Face, Carbon Steel, 285 psi
Mfr # 120-060-000
Zoro # G8342844
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # 120-060-000
- Zoro # G8342844
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Nominal Pipe Size | 6 in |
Overall Length | 3 7/16 in |
Details
Item | Weldneck Raise Face |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Flange |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Fitting Connection Type | Circumferential Weld at Neck |
Standards | ASME B16.5 |
Specific Pipe Fitting Shape | Flange |
Temp. Range | -20 Degrees to 100 Degrees F |
Max. Pressure | 285 psi |
Pipe Fitting Schedule/Class | Class 150 |
Pipe Fitting Connection Type | Circumferential Weld at Neck |
Compliance | A105 |
Maximum Operating Pressure | 285 psi |
Connection Surface | Raised Face |
Class | Class 150 |
Description
Weld Neck Flange, Raised Face, 6 in Nominal Pipe Size, Flanged x Weld Neck, 3 7/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trap Adapt., 1-1/2 Inx1-1/4 In Hub x Slip (1CNV7)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (016067)
- AMERICAN STANDARD TripLeverL 405340784065 Blisterpack (047192-0020AP)
- PFISTER Kitchen Faucets, Single Handle Kitchen Faucet With Spray Chrome (G134-7000)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 1506 psi (092-060-040)
- ZORO SELECT Lateral, 45 deg., 2 in., NPT (4000300601)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 4" Pipe Size (BULK-PF-166)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF3)
- ZORO SELECT High Pressure Hex Nipple 1/4X1/8", PK10 (5RLA2)
- ZORO SELECT Pipe Elbow, Carbon Steel, 150, FNPT, PK5 (5RLJ2)
- PARKER Reducing Adapter, Steel, 1 1/2 x 1 1/4 in (1 1/2 X 1 1/4 PTR-S)
- Zoro Select Carbon Steel Pipe Fittings