Shop All Heat Resistant Materials
Zoro Select
Welding Umbrella, 6.6 ft. W, 7 ft, Red
Mfr # 22RP03
Zoro # G5311966
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Protection Sub-Category Umbrellas
- Protective Width 6 ft 6 in
- Protective Height 9 ft
- Protective Color Red
- Protective Material Vinyl
Product Information
- Brand Zoro Select
- MFR # 22RP03
- Zoro # G5311966
- UPC # 190735772799
- Country of Origin China
- Category Heat Resistant Materials
Dimensions
Protective Width | 6 ft 6 in |
Protective Height | 9 ft |
Width | 33-23/64" |
Height | 9 ft. |
Umbrella Diameter | 78 in |
Overall Height | 9 ft |
Description
Welding Umbrella, Protective Material Vinyl, Protective Material Coating Vinyl, Maximum Temperature 150 Degrees F, Umbrella Diameter 78 in, Overall Height 9 ft, Protective Material Color Red, Material Weight 4.12 oz/sq yd, Protective Material Thickness 0 in, Resistance Properties Flame Retardant, Standards NFPA 701, Environment Outdoor, Includes Tilt mechanism, Plastic base with filling hole, vinyl coated fabric., Mount Type Folding Stand, Opacity Opaque, Pole Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, .035", 33 lb (ED037302)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .030, Spool (ED023334)
- MILLER ELECTRIC Gas Lens Large, Copper/Brass, 1/16 In, PK2 (45V116)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1060)
- ZORO SELECT Welding Umbrella, 6.5 ft. W, 9 ft., Blue (22RP02)
- TORK Electromechanical Timer, 208 to 277V (1104B)
- HI TEMP Welding Pad, 5 ft. W, 5 ft., 1 in., Red (R51-60X60X1-P)
- TILLMAN 38In Choc Sp Wst Apr (5330A)
- TILLMAN 18 In Ack Aluminized Sleeve, PR (8218)
- TILLMAN Ack Insulated Glove Pad-Cd (556)
- DIVERSITECH Heat Resistant Cloth, 18X18 (16510)
- Zoro Select Heat Resistant Materials