Shop All Welding Tip Mixers
Zoro Select
Welding Tip, Size 7, Acetylene
Mfr # 2CZD1
Zoro # G2845254
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 23-A-90
- Gas Service Acetylene
- Welds Up To 1/4"
- Tip Size 7
- Shop By Closeouts
Product Information
- Brand Zoro Select
- MFR # 2CZD1
- Zoro # G2845254
- UPC # 190735441763
- Country of Origin China
- Category Welding Tip Mixers
Dimensions
Size | 7 |
Tip Size | 7 |
Thread Size | 23/64"-26 |
Details
Item | Welding Tip |
Series | 23-A-90 |
Gas Service | Acetylene |
Welds Up To | 1/4" |
Shop By | Closeouts |
Oxygen Pressure Rating (Maximum) | 7 psig |
Maximum Fuel Flow Rate | 25 scfh |
Maximum Welding Thickness | 1/4 in |
Minimum Fuel Flow Rate | 13 scfh |
Compatible Manufacturer | Harris |
Compatible Torch Series | 18-5, 19-6, 43-2, 50-9, 85, V-100C-2, V-315C, VH10, VH31 |
Compatible Fuel Type | Acetylene |
Application | Brazing, Welding |
Fuel Pressure Rating (Maximum) | 7 psig |
Compatible Torch Manufacturer Part Number | 18-5, 19-6, 19-6A, 43-2, 50-9, 85, V-100C-2, V-315C, VH10, VH31 |
Compatible Tip Mixer Manufacturer Model Number | D-85, E-43, H-16-2E, V-W, V-W-1 |
Tip Design | One Piece |
Tip Series | 23A90 |
Description
Welding Tip, Compatible Fuel Type Acetylene, Tip Series 23A90, Compatible Torch Series 18-5, 19-6, 43-2, 50-9, 85, V-100C-2, V-315C, VH10, VH31, Tip Size 7, Maximum Welding Thickness 1/4 in, Compatible Manufacturer Harris, Compatible Tip Mixer Manufacturer Model Number D-85, E-43, H-16-2E, V-W, V-W-1, Application Brazing, Welding, Compatible Torch Manufacturer Part Number 18-5, 19-6, 19-6A, 43-2, 50-9, 85, V-100C-2, V-315C, VH10, VH31, Fuel Pressure Rating (Maximum) 7 psig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Gouging Tip, SC (SC13-5)
- ZORO SELECT Welding Curtain Roll, 75ft. W, 5 ft., Blue (22RN55)
- WELLER Solder Wire (T0051402499)
- UNIWELD Sludge Maintenance Kit (40055)
- ZORO SELECT Heating Tip, w/Mixer, Size 3, Acetylene (2CZC3)
- ZORO SELECT Heating Tip, Size 4H, Propane (2CZB8)
- POWERWELD Harris Style HD Mixer (E-43)
- Zoro Select Welding Tip Mixers