Shop All Gas Welding Outfits
Zoro Select
Welding Outfit
Mfr # HS-HDUF
Zoro # G404407426
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flashback Arresstors, Goggles, Lighter, Tip Cleaner
- Application Auto Body Maintenance, Construction, Field Repairs, Repairs, Shop
- Duty Rating Heavy Duty
- Head Angle 90 Degrees
- Regulator CGA Number (Fuel) CGA 510
Product Information
- Brand Zoro Select
- MFR # HS-HDUF
- Zoro # G404407426
- UPC # 688456805013
- Country of Origin United States
- Category Gas Welding Outfits
Details
Item | Gas Welding Outfit, Acetylene |
Includes | Flashback Arresstors, Goggles, Lighter, Tip Cleaner |
Application | Auto Body Maintenance, Construction, Field Repairs, Repairs, Shop |
Duty Rating | Heavy Duty |
Head Angle | 90 Degrees |
Regulator CGA Number (Fuel) | CGA 510 |
Torch Handle Model | HD315TH |
Number of Welding Nozzles | 1 |
Number of Brazing and Soldering Tips | 0 |
Regulator CGA Number (Oxygen) | CGA 540 |
Torch Style | Victor |
Welding and Brazing Tip Manufacturer Part Number | Type 4-1 |
Regulator Model (Fuel) | R360-510 |
Compatible Fuel Type | Acetylene |
Cutting Attachment Manufacturer Part Number | HD2460CA |
Product Type | Combination Torch & Tip Kit |
Cutting Tip Manufacturer Part Number | 1-101A-0 |
Number of Regulators | 2 |
Regulator Model (Oxygen) | R350-540 |
Number of Cutting Tips | 1 |
Description
Gas Welding Outfit, Acetylene, Compatible Fuel Type Acetylene, Torch Handle Model HD315TH, Cutting Tip Manufacturer Part Number 1-101A-0, Cutting Attachment Manufacturer Part Number HD2460CA, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number Type 4-1, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Product Type Combination Torch & Tip Kit, Torch Style Victor, Includes Flashback Arresstors, Goggles, Lighter, Tip Cleaner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Manifold, 2 Valve, 5 ft., SMB Hose Set (QAL5SM)
- LINCOLN ELECTRIC MIG Welding Wire, ER308Si/LSi, 0.03", 33 lb (ED037252)
- SHURLITE Three Flint Renewals (5003X)
- LINCOLN ELECTRIC Welding Helmet, Camouflage Graphic, Green (K4412-4)
- ZORO SELECT Medium/Heavy Duty Portable Welding/Cutting/Brazing Outfit, AMERIFLAME Series, Acetylene (TI350T)
- ZORO SELECT Kit Welding (HS200-510)
- ZORO SELECT Welding Outfit (TI350)
- UNIWELD Welding And Cutting Kit, Cap'n Hook Series, Acetylene (KL22P-T)
- SMITH EQUIPMENT Outfit W/Tanks, Tag-A-Long Series, Acetylene, Welds Up To 1/8 in (TL-550)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 3 in (0384-2130)
- SMITH EQUIPMENT Gas Welding Outfit, ToughCut Series, Acetylene, Welds Up To 3/8 in (MB55A-300)
- Zoro Select Gas Welding Outfits