Shop All Welding Screens
Zoro Select
Welding Curtain, 6 ft. W, 6 ft., Ylw Org
Mfr # 22RN57
Zoro # G5313113
original price:
$63.79
24% off
new price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Width 6 ft
- Thickness 0.014"
- Welding Protection Sub-Category Curtains
- Material Weight 13 oz/sq yd
- Color Yellow
Product Information
- Brand Zoro Select
- MFR # 22RN57
- Zoro # G5313113
- UPC # 190735772348
- Country of Origin India
- Category Welding Screens
Dimensions
Protective Width | 6 ft |
Width | 6 ft. |
Height | 6 ft. |
Protective Height | 6 ft |
Curtain Width | 6 ft |
Curtain Height | 6 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties UV Resistant, Curtain Mount Type Suspended from Tube, Fastener Type Grommets, Features Protection from Harmful UV Rays, Grommet Hole Diameter 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Tip, 1-118-2 (1-118-2)
- MILLER ELECTRIC Electrode, 100 AMP, For ICE 100T, PK5 (219678)
- ESAB Welding Torch Switch (10-2003)
- MILLER ELECTRIC Nozzle, Lava, #6 (3/8 In), PK10 (13N16)
- ZORO SELECT Welding Screen, 6ft W, 6ft, 0.014 in., Red (22RN72)
- ZORO SELECT Welding Screen, 4 ft. W, 6ft, 0.014 in., Red (22RN71)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Blue (22RN67)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Ylw Org (22RN68)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Gray (22RN63)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Ylw Org (22RN58)
- STEINER Welding Screen, 6 ft W, 6 ft, Charcoal Gray (532HD-6X6)
- Zoro Select Welding Screens