Shop All Welding Screens
Zoro Select
Welding Curtain, 6 ft. W, 6 ft., Gray
Mfr # 22RN63
Zoro # G5313095
original price:
$63.79
35% off
new price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Color Gray
- Material Weight 13 oz/sq yd
- Material PVC
- With Grommet / Without Grommet With Grommet
- Height 6 ft.
Product Information
- Brand Zoro Select
- MFR # 22RN63
- Zoro # G5313095
- UPC # 190735772409
- Country of Origin India
- Category Welding Screens
Dimensions
Height | 6 ft. |
Width | 6 ft. |
Protective Width | 6 ft |
Protective Height | 6 ft |
Curtain Width | 6 ft |
Grommet Hole Diameter | 3/8 in |
Curtain Height | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Gray, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties UV Resistant, Curtain Mount Type Suspended from Tube, Fastener Type Grommets, Grommet Hole Diameter 3/8 in, Grommet Location Four Side
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLANGE WIZARD Radius Marker, Medium (72805)
- AMERICAN TORCH TIP Nozzle 5/8" HD SP, Pk2 (HD24-62)
- ZORO SELECT Triple Flint Renewal (2CYY3)
- XTRWELD SELECT 309L-16 Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack (SE309L16062-1DP)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Ylw Org (22RN57)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Gray (22RN64)
- ZORO SELECT Welding Curtain Roll, 75ft. W, 5 ft., Gray (22RN54)
- ZORO SELECT Welding Curtain, 6 ft. W, 4 ft., Ylw Org (22RN56)
- ZORO SELECT Welding Booth, 6ft W, 6ft, 0.014 in., Red (22RP04)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Blue (22RN77)
- TMI Welding Strip Curtain, Smooth, 7ftHx7ftW (999-00542)
- Zoro Select Welding Screens