Shop All Welding Screens
Zoro Select
Welding Curtain, 6 ft. W, 4 ft., Red
Mfr # 22RN59
Zoro # G5313043
original price:
$30.57
15% off
new price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Protective Thickness 0.014 in
- Withstand Temp. 150 Degrees F
- Protective Height 4 ft
- Protective Material Transparent PVC
Product Information
- Brand Zoro Select
- MFR # 22RN59
- Zoro # G5313043
- UPC # 190735772362
- Country of Origin India
- Category Welding Screens
Dimensions
Protective Height | 4 ft |
Protective Width | 6 ft |
Height | 4 ft. |
Width | 6 ft. |
Grommet Hole Diameter | 3/8 in |
Curtain Height | 4 ft |
Curtain Width | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 4 ft, Curtain Width 6 ft, Curtain Material Color Red, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties UV Resistant, Curtain Mount Type Suspended from Tube, Fastener Type Grommets, Grommet Hole Diameter 3/8 in, Grommet Location Four Side
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Iron, 100 W (W100P3)
- WELLER Digital Soldering Station, 40/80W (WX2021N)
- AMERICAN TORCH TIP Cutting Tip, size 8 (1567-8)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH1048)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Ylw Org (22RN57)
- ZORO SELECT Welding Curtain, 6 ft. W, 4 ft., Ylw Org (22RN56)
- ZORO SELECT Welding Screen, 8 ft. W, 6ft, 0.014 in., Red (22RN73)
- ZORO SELECT Welding Booth, 8 ft. W, 6 ft., Ylw Org (22RP07)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Blue (22RN77)
- ZORO SELECT Welding Screen, 6 ft. W, 6 ft., Gray (22RN75)
- STEINER Yellow Welding Curtain, 60"X81Yd Roll (334-60R)
- Zoro Select Welding Screens