Shop All Welding Screens
Zoro Select
Welding Curtain, 6 ft. W, 4 ft., Blue
Mfr # 22RN65
Zoro # G5313147
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Withstand Temp. 150 Degrees F
- Protective Thickness 0.014 in
- Height 4 ft.
- Welding Protection Sub-Category Curtains
- Protective Height 4 ft
Product Information
- Brand Zoro Select
- MFR # 22RN65
- Zoro # G5313147
- UPC # 190735772423
- Country of Origin India
- Category Welding Screens
Dimensions
Height | 4 ft. |
Protective Height | 4 ft |
Width | 6 ft. |
Protective Width | 6 ft |
Curtain Height | 4 ft |
Grommet Hole Diameter | 3/8 in |
Curtain Width | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 4 ft, Curtain Width 6 ft, Curtain Material Color Blue, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties UV Resistant, Curtain Mount Type Suspended from Tube, Fastener Type Grommets, Grommet Hole Diameter 3/8 in, Grommet Location Four Side
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Single Welding Hose, 1/4 dia, 750 ft, Grd R (RAD64003371)
- AMERICAN TORCH TIP Nozzle, 10N48, PK10 (10N48)
- THERMACUT Thermacut 826-220990-UR 105A Nozzle for Mild Steel (826-220990-UR)
- TORO Nozzle 570 Side 4'X30' (53873)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Blue (22RN77)
- ZORO SELECT Welding Booth, 6 ft. W, 6 ft., Ylw Org (22RP06)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Blue (22RN66)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Ylw Org (22RN58)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Gray (22RN63)
- ZORO SELECT Welding Curtain Roll, 75ft. W, 5 ft., Blue (22RN55)
- STEINER Welding Curtain Partition Kit, 8ft x 10ft (AWY08)
- Zoro Select Welding Screens