Shop All Arc Welder Accessories
Zoro Select
Welding Cable Connector, Male/Female 2MPC
Mfr # 1UYF5
Zoro # G0646073
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Connection Male/Female 2MPC
- For Use With Arc Welder
- Cable Capacity 1/0, 2/0, 3/0
- Cable Connection Type Single Ball-Point
- Maximum Temperature 40 Degrees C
Product Information
- Brand Zoro Select
- MFR # 1UYF5
- Zoro # G0646073
- UPC # 190735415436
- Country of Origin Multiple
- Category Arc Welder Accessories
Dimensions
Connector Length | 11.6 in |
Details
Item | Welding Cable Connector |
Cable Connection | Male/Female 2MPC |
For Use With | Arc Welder |
Cable Capacity | 1/0, 2/0, 3/0 |
Cable Connection Type | Single Ball-Point |
Maximum Temperature | 40 Degrees C |
Compatible Cable Gauge (Maximum) | 3/0 AWG |
Compatible with Product Type | Arc Welder |
Insulated | Yes |
Connector Type | Tweco |
Maximum Current | 400 A |
Compatible Cable Gauge (Minimum) | 1/0 AWG |
Connector Gender | Female/Male |
Connector Material | Brass |
Description
Welding Cable Connector, Connector Type Tweco, Connector Gender Female/Male, Compatible Cable Gauge (Minimum) 1/0 AWG, Cable Connection Type Single Ball-Point, Compatible Cable Gauge (Maximum) 3/0 AWG, Compatible with Product Type Arc Welder, Connector Length 11.6 in, Connector Material Brass, Maximum Current 400 A, Insulated Yes, Maximum Temperature 40 Degrees C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Dark Blue TIG Rod Storage Container, Pro Series (A-RGD36DB-PRO)
- NORDSON SATURN RIGHT ANGLE NOZZLE .020IN PARTS AND ACCESSORY (1015920)
- HARRIS Brazing Rod, 1/8x20,1190-1465 F, PK7 (D620FMPOP)
- AMERICAN TORCH TIP Cutting Tip, size 2 (107D7-2)
- ZORO SELECT Brass Ground Clamp 300A, 1 ln (19N767)
- ZORO SELECT Electrode Holder, 200 A, Use w/Arc Welder (1UYE6)
- ZORO SELECT Electrode Holder, 250 A, Use w/Arc Welder (1UYE7)
- ZORO SELECT Electrode Holder, 600A (19N783)
- ZORO SELECT Welding Cable Connector, Female 2MPC1 (1UYF7)
- ZORO SELECT Ground Clamp, 500 A, Use w/Arc Welder (1UYF2)
- LINCOLN ELECTRIC Cable Receptacle, 350A, Female, 1/0-2/0 (K1759-70)
- Zoro Select Arc Welder Accessories