Shop All Arc Welder Accessories
Zoro Select
Welding Cable Connector, Male 2MPC1
Mfr # 1UYF6
Zoro # G1404067
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Arc Welder
- Cable Connection Male 2MPC1
- Cable Capacity 1/0, 2/0, 3/0
- Compatible Cable Gauge (Minimum) 1/0 AWG
- Compatible Cable Gauge (Maximum) 3/0 AWG
Product Information
- Brand Zoro Select
- MFR # 1UYF6
- Zoro # G1404067
- UPC # 190735415443
- Country of Origin Multiple
- Category Arc Welder Accessories
Dimensions
Connector Length | 6.6 in |
Details
Item | Welding Cable Connector |
For Use With | Arc Welder |
Cable Connection | Male 2MPC1 |
Cable Capacity | 1/0, 2/0, 3/0 |
Compatible Cable Gauge (Minimum) | 1/0 AWG |
Compatible Cable Gauge (Maximum) | 3/0 AWG |
Connector Material | Brass |
Compatible with Product Type | Arc Welder |
Connector Gender | Male |
Maximum Temperature | 40 Degrees C |
Cable Connection Type | Single Ball-Point |
Maximum Current | 400 A |
Insulated | Yes |
Connector Type | Tweco |
Description
Welding Cable Connector, Connector Type Tweco, Connector Gender Male, Compatible Cable Gauge (Minimum) 1/0 AWG, Cable Connection Type Single Ball-Point, Compatible Cable Gauge (Maximum) 3/0 AWG, Compatible with Product Type Arc Welder, Connector Length 6.6 in, Connector Material Brass, Maximum Current 400 A, Insulated Yes, Maximum Temperature 40 Degrees C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Blast Helmet (NV3-705-51)
- MAG-MATE Magnetic Welding Square, 4-3/8in.L, 75 lb. (WS400AX3)
- ESAB Rod (10206500)
- BLUE DEMON General Carbon Stl Tig Rod, 3/32x36x10lb (ER70S3-094-10T)
- ZORO SELECT Steel Ground Clamp 500A, Jaw Open 2ln (19N766)
- ZORO SELECT Ground Clamp, 300 A, Use w/Arc Welder (1UYF1)
- ZORO SELECT Welding Cable Connector, Male/Female 4MPC (1UYF8)
- ZORO SELECT Brass Ground Clamp 300A, 1 ln (19N767)
- ZORO SELECT Welding Cable Connector, Male/Female 2MPC (1UYF5)
- ZORO SELECT Welding Cable Connector, Male/Female 1MPC (1UYF4)
- ZORO SELECT Steel Ground Clamp 200A, Jaw Open 1/2ln (19N765)
- Zoro Select Arc Welder Accessories