Shop All Welding Screens
Zoro Select
Welding Booth, 8 ft. W, 6ft, 0.014 in., Red
Mfr # 22RP05
Zoro # G5385292
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Width 8 ft
- Protective Material Transparent PVC
- Material Weight 13 oz/sq yd
- Height 6 ft.
- Protective Color Red
Product Information
- Brand Zoro Select
- MFR # 22RP05
- Zoro # G5385292
- UPC # 190735772812
- Country of Origin India
- Category Welding Screens
Dimensions
Protective Width | 8 ft |
Height | 6 ft. |
Width | 8 ft. |
Protective Height | 6 ft |
Overall Height | 6 ft |
Overall Depth | 6 ft |
Grommet Hole Diameter | 3/8 in |
Frame Tube Size | 1 in |
Overall Width | 8 ft |
Frame Leg Length | 31 in |
Panel Height | 6 ft |
Panel Width | 8 ft |
Description
Welding Booth Kit, Opacity Tinted Transparent, Maximum Temperature 150 Degrees F, Overall Width 8 ft, Overall Height 6 ft, Panel Material Color Red, Panel Material PVC, Panel Material Coating PVC, Panel Weight 13 oz/sq yd, Panel Material Thickness 0.36 mm, Resistance Properties UV Inhibitor, Base Frame Type Platfrom Legs, Fastener Type Grommets, Frame Finish Powder Coated, Frame Leg Length 31 in, Frame Material Steel, Frame Tube Size 1 in, Grommet Hole Diameter 3/8 in, Grommet Location Center
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Hvac Outfit, Quickbraze Series, Oxy-Acetylene (23-5005A)
- POWERWELD Harris Style HD Mixer (E2-43)
- H&S AUTOSHOT Shrink Welding Tip (1007)
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK5 (RAD64002676)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Ylw Org (22RN68)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Blue (22RN77)
- ZORO SELECT Welding Screen, 4 ft. W, 6ft, 0.014 in., Red (22RN71)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Ylw Org (22RN57)
- ZORO SELECT Welding Booth, 6ft W, 6ft, 0.014 in., Red (22RP04)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Gray (22RN74)
- STEINER Welding Curtain, 8 ft. W, 6 ft., Olive (301-338F-6X8)
- Zoro Select Welding Screens