Shop All Welding Protection Accessories
Zoro Select
Welding Blanket, 8 ft. W, 8 ft., Black
Mfr # 22RN89
Zoro # G5307547
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Color Black
- With Grommet / Without Grommet With Grommet
- Protective Width 8 ft
- Grommet Placement 24 in Centers on Four Sides
- Withstand Temp. 1,000 Degrees F
Product Information
- Brand Zoro Select
- MFR # 22RN89
- Zoro # G5307547
- UPC # 190735772669
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Width | 8 ft |
Protective Height | 8 ft |
Width | 8 ft. |
Height | 8 ft. |
Grommet Hole Diameter | 4/5 in |
Overall Length | 8 ft |
Overall Width | 8 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 8 ft, Overall Width 8 ft, Protective Material Color Black, Protective Material Weight 28 oz/sq yd, Protective Material Thickness 0.06 in, Grommet Location Two on Each Corner, Standards FM Approved, NFPA701, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets, Grommet Hole Diameter 4/5 in, Grommet Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS FluxCore Gas Shield Wire, 1/4x1/16" (316LT1-063-33)
- STEINER Cowhide Welding, Cape Sleeves, XL (8210-X)
- JACKSON SAFETY Replacement Parts For Sellstrom Welding (24530)
- BLUE DEMON Gouging Carbons, Copper, 5/16x12", PK50 (ACGE-CC-516)
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Black (22RN91)
- ZORO SELECT Welding Blanket, 8 ft. W, 8 ft., Tan (22RN95)
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., Black (22RN86)
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Tan (22RN94)
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Black (22RN88)
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Tan (22RN97)
- STEINER Welding Blanket, 10 x 8 ft., Tan (372-8X10)
- Zoro Select Welding Protection Accessories