Shop All Welding Protection Accessories
Zoro Select
Welding Blanket, 6 ft. W, 6 ft., Black
Mfr # 22RN87
Zoro # G5311932
product price: $90.55
/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Thickness 0.051 in
- With Grommet / Without Grommet With Grommet
- Protective Material Fiberglass
- Material Acrylic Coated Fiberglass
- Protective Height 6 ft
Product Information
- Brand Zoro Select
- MFR # 22RN87
- Zoro # G5311932
- UPC # 190735772645
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Height | 6 ft |
Height | 6 ft. |
Width | 6 ft. |
Protective Width | 6 ft |
Overall Length | 6 ft |
Overall Width | 6 ft |
Grommet Hole Diameter | 4/5 in |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 6 ft, Overall Width 6 ft, Protective Material Color Black, Protective Material Weight 28 oz/sq yd, Protective Material Thickness 0.06 in, Grommet Location Two on Each Corner, Standards FM Approved, NFPA701, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets, Grommet Hole Diameter 4/5 in, Grommet Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnify Lens With Diopter 2.50 (33N566)
- ZORO SELECT Triple Flint Lighter, w/ 1 Flint Renewal (2CYY2)
- VICTOR Cutting Outfit, Journeyman EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2101)
- OATEY Solder 1Oz Safe Flo Silver (53061)
- ZORO SELECT Welding Blanket, 8 ft. W, 8 ft., Black (22RN89)
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Black (22RN91)
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Black (22RN88)
- ZORO SELECT Welding Blanket, 8 ft. W, 8 ft., Tan (22RN95)
- ZORO SELECT Welding Blanket Roll, 3 ft W, 150 ft, Red (22RP01)
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Tan (22RN94)
- STEINER Welding Blanket, 6 ft L, 6 ft W, Tan (382-6X6)
- Zoro Select Welding Protection Accessories