Shop All Welding Protection Accessories
Zoro Select
Welding Blanket, 4 ft. W, 6 ft., Tan
Mfr # 22RN92
Zoro # G5311957
original price:
$36.37
4% off
new price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 ft.
- Protective Thickness 0.035 in
- Protective Width 6 ft
- Thickness 0.035"
- Material Uncoated Fiberglass
Product Information
- Brand Zoro Select
- MFR # 22RN92
- Zoro # G5311957
- UPC # 190735772690
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Width | 6 ft. |
Protective Width | 6 ft |
Height | 4 ft. |
Protective Height | 4 ft |
Grommet Hole Diameter | 4/5 in |
Overall Width | 4 ft |
Overall Length | 6 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 6 ft, Overall Width 4 ft, Protective Material Color Tan, Protective Material Weight 18 oz/sq yd, Protective Material Thickness 0.04 in, Grommet Location Two on Each Corner, Standards FM Approved, NFPA701, Duty Rating Light, Grommet Spacing 24 in, Fastener Type Grommets, Grommet Hole Diameter 4/5 in, Grommet Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Tip Tube, For Use With 1390 Series Tips (9100872)
- LINCOLN ELECTRIC Magnum Pro 250, 20 ft (K2651-3)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ERNI55, 1 lb. (30XP15)
- MILLER ELECTRIC CoolBelt Welding Helmet Cooling System (245230)
- ZORO SELECT Welding Blanket Roll, 3 ft W, 150 ft, Red (22RP01)
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Tan (22RN94)
- ZORO SELECT Welding Blanket, 10 ft. W, 6 ft., Black (22RN90)
- ZORO SELECT Welding Blanket, 6 ft. W, 6 ft., Black (22RN87)
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Black (22RN91)
- ZORO SELECT Welding Blanket Roll, 3.16 ft. W, 150 ft. (22RN98)
- MUTUAL INDUSTRIES Bark Camo Welder Cap, Cotton(3Pk) (M00338-00000-0775)
- Zoro Select Welding Protection Accessories